Shop All Diamond Grinding Wheels
Diamond Vantage
CutOff Whl, 4-1/2"x1/2"x7/8", 13600rpm, PK5
Mfr # DXE0130P4505C
Zoro # G5175457
product price: $103.99
/pk 5, $20.80/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.05 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXE0130P4505C
- Zoro # G5175457
- UPC # 848658005547
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Blade Dia. | 4 1/2 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Abrasive Grit | 50 |
Max. RPM | 13,600 RPM |
Diamond Knockout | No |
Application | Composite Materials |
Max. Blade Speed | 13,600 RPM |
Description
Abrasive Cut-Off Wheel, Blade Dia. 4 1/2 in, Arbor Size 7/8 in, Max. Blade Speed 13,600 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-001075)
- MERIT Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff (08834160010)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 60 5/8"-11 T27 Fiberglass (629488000)
- PFERD 14" Car Body File, Straight - Milled Tooth, Cut 0 (14005)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Fine Grit (S-04HDZGX3-F)
- DIAMOND VANTAGE Segment Cup Wheel, 7 In.Dia, Coarse Grit (S-07HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, 7In, 24, Depressed Center (DXA2920P07H)
- DEWALT 7" double row diamond cup grinding wheel blister (DW4775)
- Diamond Vantage Diamond Grinding Wheels