Shop All Diamond Grinding Wheels
Diamond Vantage
CutOff Wheel, 9"x1/2"x7/8", 6800rpm, PK5
Mfr # DXE0130P0906C
Zoro # G5175441
product price: $270.99
/pk 5, $54.20/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 9 in
- Thickness 0.5 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXE0130P0906C
- Zoro # G5175441
- UPC # 848658005530
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 9 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 9 in |
Blade Dia. | 9 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.5 in |
Abrasive Material | Diamond |
Abrasive Grit | 50 |
Max. RPM | 6,800 RPM |
Application | Composite Materials |
Diamond Knockout | No |
Max. Blade Speed | 6,600 RPM |
Description
Abrasive Cut-Off Wheel, Blade Dia. 9 in, Arbor Size 7/8 in, Max. Blade Speed 6,600 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1500 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 25 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1500-FSx25)
- ZORO SELECT Carbide Bur, End Cut, 1/2 In, 1/4 Shank (310-002055)
- 3M Quick Change Disc, AlO, 1in, 50G, TR, PK50 (7000045095)
- CLIMAX METAL PRODUCTS SD-016032-04QL Quick Lock Sanding Drum with Shank (SD-016032-04QL)
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4 in (04HDDDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 16, 4-1/2 in (45HDDDX1)
- DIAMOND VANTAGE Grinding Disc, 4In, 36, Hard Facing (DXA0125P0425AH)
- DIAMOND VANTAGE Segment Cup Wheel, 5 in.dia., Medium Grit (S-05HDZGX3-M)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- SPECIALTY DIAMOND 220 Grit Replacement Diamond Grinding Wheel For 350X, 500X, and 750X Drill Doctors (DD220)
- Diamond Vantage Diamond Grinding Wheels