Shop All Diamond Grinding Wheels
Diamond Vantage
CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5
Mfr # DXE0130P0706U
Zoro # G5175247
product price: $212.99
/pk 5, $42.60/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 7 in
- Thickness 0.5 in
- Arbor Size 5/8 in
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXE0130P0706U
- Zoro # G5175247
- UPC # 848658005523
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 7 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 7 in |
Blade Dia. | 7 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.5 in |
Abrasive Material | Diamond |
Abrasive Grit | 50 |
Max. RPM | 8,725 RPM |
Application | Composite Materials |
Diamond Knockout | Yes |
Max. Blade Speed | 8,600 RPM |
Description
Abrasive Cut-Off Wheel, Blade Dia. 7 in, Arbor Size 5/8 in, Max. Blade Speed 8,600 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Abrasive Cut-Off Wheel, Wheel Type 27 (66252850580)
- CENTURY DRILL & TOOL Century Drill Drill Radial Wire Brush 3" Dia. Steel Crimped (76433)
- PFERD Felt Point Cylindr. - 3/4" x 1" - 1/4" Shank, Medium Grade (48525)
- NORTON ABRASIVES Sanding Hand Pad, 120 Grit, Coarse (66260306361)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE Grinding Disc, 4-1/2In, 36, Hard Facing (DXA0125P4525IH)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- DEVOUR 7" PREMIUM Diamond Metal Cutting (NT070ME)
- Diamond Vantage Diamond Grinding Wheels