Shop All Diamond Grinding Wheels
Diamond Vantage
CutOff Wheel, 5"x1/2"x7/8", 12225rpm, PK5
Mfr # DXE0130P0505C
Zoro # G5174793
product price: $143.99
/pk 5, $28.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 5 in
- Thickness 0.5 in
- Arbor Size 7/8 in
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXE0130P0505C
- Zoro # G5174793
- UPC # 848658005509
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Size | 7/8 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Blade Dia. | 5 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.5 in |
Abrasive Material | Diamond |
Abrasive Grit | 50 |
Max. RPM | 12,225 RPM |
Application | Composite Materials |
Diamond Knockout | No |
Max. Blade Speed | 12,225 RPM |
Description
Abrasive Cut-Off Wheel, Blade Dia. 5 in, Arbor Size 7/8 in, Max. Blade Speed 12,225 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3'' TA DISCS WHITE 120 GRIT (A/O) 10/BX (1874)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727142)
- CLIMAX METAL PRODUCTS QC-1420 Hex Head Spin-On Mandrel for Threaded Eyelet (QC-1420)
- NORTON ABRASIVES Grinding Wheel, 5 in. Dia, AO, 60/80G, Brown (07660788210)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Segment Cup Wheel, 4 in.dia., Coarse Grit (S-04HDZGX3-C)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDSX1)
- DIAMOND VANTAGE Grinding Disc, 4In, 36, Hard Facing (DXA0125P0425AH)
- DIAMOND VANTAGE Segment Cup Wheel, 7 In.Dia, Coarse Grit (S-07HDZGX3-C)
- DEWALT 5" XP Double Row Diamond Cup Wheel (DW4777)
- Diamond Vantage Diamond Grinding Wheels