Shop All Diamond Grinding Wheels
Diamond Vantage
CutOff Wheel, 4"x1/2"x5/8", 15250rpm, PK5
Mfr # DXE0130P0405A
Zoro # G5175213
product price: $116.99
/pk 5, $23.40/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 1
- Abrasive Wheel Diameter 4 in
- Thickness 0.05 in
- Arbor Size 5/8 in
- Arbor Hole Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # DXE0130P0405A
- Zoro # G5175213
- UPC # 848658005493
- Country of Origin Viet Nam
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Size | 5/8 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Blade Dia. | 4 in |
Details
Item | Abrasive Cut-Off Wheel |
Abrasive Wheel Type | Type 1 |
Thickness | 0.05 in |
Abrasive Material | Diamond |
Abrasive Grit | 50 |
Max. RPM | 19,000 RPM |
Diamond Knockout | No |
Application | Composite Materials |
Max. Blade Speed | 19,000 RPM |
Description
Abrasive Cut-Off Wheel, Blade Dia. 4 in, Arbor Size 5/8 in, Max. Blade Speed 19,000 RPM, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (7000046046)
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- DYNABRADE Sanding Belt, 3-1/2" W, 15-1/2" L, Very Fine (90281)
- WEILER Burr-Rx 1/2" Coated-Cup End Brush, .043/120CG Crimped Fill (86101)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDGDX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 8, 4 in (04HDDGSX1)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 12, 7 in (07HDDSX1)
- DIAMOND VANTAGE Depressed Center Wheel, T29, 4-1/2 In (DXA2930P45H)
- DIAMOND VANTAGE Grinding Wheel, 5In, 24, Depressed Center (DXA2920P05H)
- DIAMOND VANTAGE Segment Cup Wheel, 7 in.dia., Medium Grit (S-07HDZGX3-M)
- DEVOUR 6" PREMIUM Diamond Metal Cutting (NT060ME)
- Diamond Vantage Diamond Grinding Wheels