Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 5 x 5/8-11 in
Mfr # 05012H2DZGH
Zoro # G7468501
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 5 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 05012H2DZGH
- Zoro # G7468501
- UPC # 848658006094
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 5 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 5 x 5/8-11 |
Drilling Length (In.) | 10 |
Shank Thread Size | 5/8"-11 |
Maximum Drilling Depth | 10 in |
Core Diameter | 5 in |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
Shank Type - Machining | 2 Flats |
Shank Included | Yes |
For Tool Type | Core Drill |
Decimal Equivalent | 5 |
Connection Type | Permanent |
Primary Material Application | Concrete |
Description
Coring Bit, Dry, 5 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Color Coded Magnetic Nut Driver Set SAE - 6 Piece 1/4in, 5/16in, 3/8in, 7/16in, 1/2in, 9/16in (70486)
- TRUE BRANDS Fixed Blade Knife with 4 Drop Point Blade (TRU-FXK-0001)
- GEARWRENCH 1/2" Drive 12 Point Deep Metric Socket 24mm (80822)
- GREENLEE Screwdriver #2 Round (0153-33C)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in (10018JWZGH)
- DIAMOND VANTAGE Core Bit, 3 in. (03014JWHX2)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- DIAMOND VANTAGE Core Bit, 2 x 1-1/4-7 in (02014JWZGH)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 3-1/2" (48-20-5050)
- Diamond Vantage Drill Bits