Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 4 x 5/8-11 in
Mfr # 04012H2DZGH
Zoro # G7626911
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04012H2DZGH
- Zoro # G7626911
- UPC # 848658001129
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 4 x 5/8-11 |
Drilling Length (In.) | 10 |
Core Diameter | 4 in |
Shank Thread Size | 5/8"-11 |
Core Body Length | 10 in |
Maximum Drilling Depth | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
Shank Included | Yes |
Primary Material Application | Concrete |
Connection Type | Permanent |
For Tool Type | Core Drill |
Decimal Equivalent | 4 |
Shank Type - Machining | 2 Flats |
Description
Coring Bit, Dry, 4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-44)
- URREA Full polished 12-pt combination wrench set 15 pc (1200F)
- POWERBUILT 1/2" Drive 5" Extension (642502)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- HUSQVARNA Wet Coring Bit, 9 In, 14 In D, 1 1/4-7 (Banner-9)
- Diamond Vantage Core Drill Bits