Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 4-1/4 x 5/8-11 in
Mfr # 04212H2DZGH
Zoro # G7608921
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 1/4 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04212H2DZGH
- Zoro # G7608921
- UPC # 848658006070
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 1/4 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 4-1/4 x 5/8-11 |
Drilling Length (In.) | 10 |
Shank Thread Size | 5/8"-11 |
Core Diameter | 4 1/4 in |
Core Body Length | 10 in |
Maximum Drilling Depth | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
Application | Concrete Drilling |
For Use With | Core Drill |
Shank Type - Machining | 2 Flats |
Connection Type | Permanent |
Decimal Equivalent | 4.2 |
Shank Included | Yes |
Primary Material Application | Concrete |
For Tool Type | Core Drill |
Description
Coring Bit, Dry, 4 1/4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PSS50 Pneumatic 16-Gauge 2" Medium Crown Stapler (PSS50)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 10 1/2 in. Dr, 10 in L (SHA21110)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19029)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7/16 (45628)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- MILWAUKEE TOOL 5/8 in. Diamond Ultra Wet Core Bit (48-17-5006)
- Diamond Vantage Drill Bits