Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 3 x 5/8-11 in
Mfr # 03012H2DZGH
Zoro # G7566614
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 03012H2DZGH
- Zoro # G7566614
- UPC # 848658001136
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Drilling Length (In.) | 10 |
Size (In.) | 3 x 5/8-11 |
Shank Thread Size | 5/8"-11 |
Core Diameter | 3 in |
Maximum Drilling Depth | 10 in |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
Primary Material Application | Cinder Block, Brick, Concrete, Masonry |
Decimal Equivalent | 3 |
For Tool Type | Core Rig Drill |
Shank Included | Yes |
Connection Type | Permanent |
Shank Type - Machining | Hex |
Sub Brand | X301 ZZ TURBO |
Description
Coring Bit, Dry, 3 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, Hex, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 4-45/64 x 3-7/64" Sz (4745-1120)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, 1/4-Inch Cabinet, 4-Inch Round Shank (6924INS)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RTX-112)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91301)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/4 in. L., 5/8-11 Thread (S-01212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- Diamond Vantage Drill Bits