Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 1-3/4 x 5/8-11 in
Mfr # 01711H2DZGH
Zoro # G7542507
original price:
$129.93
34% off
new price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 3/4 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01711H2DZGH
- Zoro # G7542507
- UPC # 848658004557
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Drilling Length (In.) | 10 |
Size (In.) | 1-3/4 x 5/8-11 |
Core Diameter | 1 3/4 in |
Maximum Drilling Depth | 10 in |
Shank Thread Size | 5/8"-11 |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
For Tool Type | Core Drill |
Shank Included | Yes |
Shank Type - Machining | 2 Flats |
Primary Material Application | Concrete |
Decimal Equivalent | 1.7 |
Connection Type | Permanent |
Description
Coring Bit, Dry, 1 3/4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Ruler, Stainless Steel, Self Adhesive. Vertical, zero at bottom. 300 mm long, 15 mm wide, 1 mm thick (K0759.012210X0300.005)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M36x3 Thread, Bottoming Chamfer, 4 Flutes, HSS, Bright (DWTB36X3)
- CENTURY DRILL & TOOL Flush Laminate Trim Tct Router Bit, 1/2in (40215)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=4, D1= M10, Form: B, With Locknut (K0637.1050410)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 3 x 5/8-11 in (03012H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIABLO SDS-Plus Thin Wall Core Bit Range Provid (DMAPLCC1050)
- Diamond Vantage Core Drill Bits