Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 1-1/4 x 5/8-11 in
Mfr # 01211H2DZGH
Zoro # G7555344
original price:
$86.79
12% off
new price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/4 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01211H2DZGH
- Zoro # G7555344
- UPC # 848658006049
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/4 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 1-1/4 x 5/8-11 |
Drilling Length (In.) | 10 |
Core Diameter | 1 1/4 in |
Shank Thread Size | 5/8"-11 |
Maximum Drilling Depth | 10 in |
Core Body Length | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
Primary Material Application | Concrete |
Decimal Equivalent | 1.2 |
Shank Type - Machining | 2 Flats |
Shank Included | Yes |
For Tool Type | Core Drill |
Connection Type | Permanent |
Description
Coring Bit, Dry, 1 1/4 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #3-56 1" OD HSS Round Adjustable Die (DWTH1-356)
- KNIPEX 4 3/8 in Cable Stripper 5/16 to 33/64 in (16 85 125 SB)
- WESTWARD 7 1/4 in Snagless Crimper (13H873)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 1 x 5/8-11 in (01012HWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- PARAGON DIAMOND TOOLS 7'' x .165 x 1-1/4-7 Wet Core Bit (CBW-7)
- Diamond Vantage Drill Bits