Shop All Core Drill Bits
Diamond Vantage
Core Bit, Dry, 1-1/2 x 5/8-11 in
Mfr # 01511H2DZGH
Zoro # G7613146
product price: $84.15
/ea
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/2 in
- Drilling Depth 10 in
- Overall Length 10 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01511H2DZGH
- Zoro # G7613146
- UPC # 848658001150
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/2 in |
Drilling Depth | 10 in |
Overall Length | 10 in |
Thread Size | 5/8-11 |
Size (In.) | 1-1/2 x 5/8-11 |
Drilling Length (In.) | 10 |
Core Body Length | 10 in |
Shank Thread Size | 5/8"-11 |
Core Diameter | 1 1/2 in |
Maximum Drilling Depth | 10 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Dry |
For Use With | Core Drill |
Application | Concrete Drilling |
For Tool Type | Core Drill |
Decimal Equivalent | 1.5 |
Shank Type - Machining | 2 Flats |
Shank Included | Yes |
Primary Material Application | Concrete |
Connection Type | Permanent |
Description
Coring Bit, Dry, 1 1/2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9-7/9" Cable Cutter, Center Cut (95 36 250 SBA)
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Powder Coated Blue, 27" W x 18" D x 33" H (32H896)
- INSIZE Electronic Outside Micrometer, Lock Nut, 1 to 2", 0.0001" (3203-2FA)
- EEZER PRODUCTS 2.75in X 9.5in Hand Sander, Wood Handle, Aluminum Base, Fully Molded, PSA (1411)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 1-1/4 in. L., 5/8-11 Thread (S-01212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 10 x 1-1/4-7 in (10018JWZGH)
- DIAMOND VANTAGE Core Bit, 1 x 5/8-11 in (01012HWZGH)
- HUSQVARNA Wet Coring Bit, 1 1/2 In, 14 In D, 5/8-11 (Banner-1.5)
- Diamond Vantage Drill Bits