Shop All Core Drill Bits
Diamond Vantage
Core Bit, 9 x 1-1/4-7 in
Mfr # 09018JWZGH
Zoro # G7531483
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 9 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 09018JWZGH
- Zoro # G7531483
- UPC # 848658005974
- Country of Origin Korea, Republic of
- Category Core Drill Bits
Dimensions
Bit Dia. | 9 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 9 x 1-1/4-7 |
Maximum Drilling Depth | 14 in |
Core Diameter | 9 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Shank Included | Yes |
Sub Brand | X301 ZZ TURBO |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Decimal Equivalent | 9 |
For Tool Type | Core Rig Drill |
Connection Type | Permanent |
Description
Coring Bit, Wet, 9 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20612500)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/8" x 6"L, Round (LBH008)
- HYDE 6 in. Pp Hh Flexible Joint Knife 06872 (6872)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, S1/S2, 2-1/2" (SD-RB3)
- DIAMOND VANTAGE Core Bit, 4-1/4 x 1-1/4-7 in (04214JWZGH)
- DIAMOND VANTAGE Core Bit, 2 x 1-1/4-7 in (02014JWZGH)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- DIAMOND VANTAGE Core Bit, 7 in. (07016JWZGH)
- BOSCH Spline Core Bit With Shank, 4 In, 12 L (HC8050)
- Diamond Vantage Core Drill Bits