Shop All Core Drill Bits
Diamond Vantage
Core Bit, 8 x 1-1/4-7 in
Mfr # 08016JWZGH
Zoro # G7599837
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 8 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 08016JWZGH
- Zoro # G7599837
- UPC # 848658003161
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 8 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 8 x 1-1/4-7 |
Core Diameter | 8 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Sub Brand | X301 ZZ TURBO |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Shank Included | Yes |
For Tool Type | Core Rig Drill |
Decimal Equivalent | 8 |
Connection Type | Permanent |
Description
Coring Bit, Wet, 8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO Chisel Cold 3 Pc Kit (44)
- TEKTON 18" 2-Rail Storage Tray (OSC73000)
- TOLSEN 11 Straight Long Nose Plier (10290)
- CMT Forstner Bit, 1" (537.254.31)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 1-1/8 x 5/8-11 in (01112HWZGH)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- PEARL P5 Dry Core Bit 1 1/2 in. Diameter 5/8 in.-11 (HB112RA5)
- Diamond Vantage Drill Bits