Shop All Core Drill Bits
Diamond Vantage
Core Bit, 4 in.
Mfr # 04014JWHAX2
Zoro # G7606444
original price:
$249.88
23% off
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # 04014JWHAX2
- Zoro # G7606444
- UPC # 848658005585
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 4 |
Core Diameter | 4 in |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Asphalt Drilling |
For Use With | Core Drill |
Decimal Equivalent | 4 |
Shank Included | Yes |
Primary Material Application | Concrete, Asphalt |
Shank Type - Machining | Hex |
For Tool Type | Core Rig Drill |
Sub Brand | X300* |
Connection Type | Permanent |
Description
Coring Bit, Wet, 4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPT (C64036)
- KO-KEN Bit Socket 20mm Hex 75mm 3/4 Sq. Drive (6012M.75-20)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 3 in L, 1 Pieces, Chrome (40159)
- PROTO 3/8 in Drive Flex Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J77276P)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- MILWAUKEE TOOL SDS-PLUS Thin Wall Carbide Tipped Core Bit 2" (48-20-5035)
- Diamond Vantage Drill Bits