Shop All Core Drill Bits
Diamond Vantage
Core Bit, 4-1/4 x 1-1/4-7 in
Mfr # 04214JWZGH
Zoro # G7614792
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04214JWZGH
- Zoro # G7614792
- UPC # 848658005912
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 4-1/4 x 1-1/4-7 |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Core Diameter | 4 1/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Core Drill |
Application | Concrete Drilling |
Shank Included | Yes |
Decimal Equivalent | 4.2 |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Connection Type | Permanent |
Sub Brand | X301 ZZ TURBO |
For Tool Type | Core Rig Drill |
Description
Coring Bit, Wet, 4 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Aviation Snip, Straight and Wide Curves, 10 in, Steel (MWT-6716S)
- MAKITA Hollow Nutsetter, 3/4" Hex, 24" L, Steel (B-43387)
- KLEIN TOOLS 1/2-Inch Nut Driver, 6-Inch Hollow Shaft (S166)
- PELICAN Casters Black, Series Pelican classic (507)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 4 x 5/8-11 in (04012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, 3-1/2 x 1-1/4-7 in (03514JWZGH)
- DIAMOND VANTAGE Core Bit, 1 x 1-1/4-7 in (01012JWZGH)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- Diamond Vantage Drill Bits