Shop All Core Drill Bits
Diamond Vantage
Core Bit, 4-1/4 in.
Mfr # 04214JWHX2
Zoro # G7524842
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 4 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 04214JWHX2
- Zoro # G7524842
- UPC # 848658005608
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 4 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 4-1/4 |
Drilling Length (In.) | 14 |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Core Diameter | 4 1/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Core Drill |
Application | Concrete Drilling |
Decimal Equivalent | 4.2 |
Connection Type | Permanent |
For Tool Type | Core Rig Drill |
Primary Material Application | Concrete |
Sub Brand | X300 |
Shank Type - Machining | Hex |
Shank Included | Yes |
Description
Coring Bit, Wet, 4 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- WESTWARD 3/4 in Drive, 1-5/16" 12 pt SAE Socket, 12 Points (5MX83)
- PRIME-LINE Saw Blade Tooth for Aluminum, 10 in. x 200 Teeth Single Pack (P 7929)
- KO-KEN Ratchet Handle 24 teeth Flexible Head 120mm Plastic Handle 3/8 Sq. Drive (2774JS-3/8)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- DIAMOND VANTAGE Core Bit, 3-1/2 x 1-1/4-7 in (03514JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 2-1/2 x 5/8-11 in (02512HDZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- MILWAUKEE TOOL 5" Diamond Premium Wet Core Bit (48-17-3050)
- Diamond Vantage Drill Bits