Shop All Core Drill Bits
Diamond Vantage
Core Bit, 3-1/4 x 1-1/4-7 in
Mfr # 03214JWZGH
Zoro # G7569457
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # 03214JWZGH
- Zoro # G7569457
- UPC # 848658005882
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 3-1/4 x 1-1/4-7 |
Drilling Length (In.) | 14 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Core Diameter | 3 1/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Core Drill |
Application | Concrete Drilling |
Shank Type - Machining | Hex |
For Tool Type | Core Rig Drill |
Primary Material Application | Concrete |
Connection Type | Permanent |
Decimal Equivalent | 3.2 |
Sub Brand | X301 ZZ TURBO |
Shank Included | Yes |
Description
Coring Bit, Wet, 3 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4 in. SAE Ratcheting Combination Wrench (45-96-9224)
- FREUD Forstner Bit, 1/4" dia. (PB-001)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- WESTWARD 3/8 in Drive, 20mm Triple Square Metric Socket, 12 Points (53YT28)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- DEWALT Hollow Bit, 3/8 in, 0.375, Fractional In (DWA54038)
- Diamond Vantage Core Drill Bits