Shop All Core Drill Bits
Diamond Vantage
Core Bit, 3-1/2 x 1-1/4-7 in
Mfr # 03514JWZGH
Zoro # G7515864
original price:
$146.99
17% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 3 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 03514JWZGH
- Zoro # G7515864
- UPC # 848658005899
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 3 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 3-1/2 x 1-1/4-7 |
Drilling Length (In.) | 14 |
Core Diameter | 3 1/2 in |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Decimal Equivalent | 3.5 |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Shank Included | Yes |
For Tool Type | Core Rig Drill |
Sub Brand | X301 ZZ TURBO |
Connection Type | Permanent |
Description
Coring Bit, Wet, 3 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 16 7/8 in Wire Stripper 13 to 7 AWG (12 12 10)
- MILWAUKEE TOOL Impact Wrench and Battery Kit (2960-20, 48-59-1880)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- PROTO 3/8" Drive, SAE 2-1/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4966CF)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, 8 x 1-1/4-7 in (08016JWZGH)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- HUSQVARNA Wet Coring Bit, 4 In, 14 In D, 1 1/4-7 (Banner-4)
- Diamond Vantage Core Drill Bits