Shop All Core Drill Bits
Diamond Vantage
Core Bit, 2-1/4 x 1-1/4-7 in
Mfr # 02214JWZGH
Zoro # G7520247
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 02214JWZGH
- Zoro # G7520247
- UPC # 848658005868
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 2-1/4 x 1-1/4-7 |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Core Diameter | 2 1/4 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
For Tool Type | Core Rig Drill |
Shank Type - Machining | Hex |
Connection Type | Permanent |
Shank Included | Yes |
Sub Brand | X301 ZZ TURBO |
Primary Material Application | Concrete |
Decimal Equivalent | 2.2 |
Description
Coring Bit, Wet, 2 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1/4 Hex Power Drive (EX-250-B-2)
- BESSEY Angle Clamp, 90 Deg Corner, Zinc, 3 In Cap (WS-1)
- GREENLEE 5 Gallon Pulling Lube (CLR-5)
- PROTO Ignition Open End Wrench, 21/32" Head Sz (J3160)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 1-1/-7 in (01512JWZGH)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- DIAMOND VANTAGE Core Bit, 5-1/2 x 1-1/4-7 in (05514JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 7 in. (07016JWZGH)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- Diamond Vantage Drill Bits