Shop All Core Drill Bits
Diamond Vantage
Core Bit, 2-1/4 in. L., 5/8-11 Thread
Mfr # S-02212HDSBSLX4
Zoro # G8500904
Free Shipping & Returns
$84.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/4 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # S-02212HDSBSLX4
- Zoro # G8500904
- UPC # 848658005301
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 3 in |
Overall Length | 4 3/8 in |
Thread Size | 5/8-11 |
Size (In.) | 2-1/4" |
Drilling Length (In.) | 3" |
Core Diameter | 2 1/4 in |
Maximum Drilling Depth | 3 in |
Core Body Length | 3 in |
Shank Thread Size | 5/8"-11 |
Details
Item | Tile Drill Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet; Dry |
Application | Stone |
For Use With | Drill, Grinder |
Decimal Equivalent | 2.2 |
Connection Type | Permanent |
Shank Included | Yes |
Primary Material Application | Stone, Granite |
Shank Type - Machining | 2 Flats |
Sub Brand | BLACK |
For Tool Type | Angle Grinder |
Description
Tile Drill Bit, Wet; Dry, 2 1/4 in, 4 3/8 in Overall Length, Maximum Drilling Depth 3 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Putty Knife, Stiff, 1-1/4", Carbon Steel (28-140)
- MILWAUKEE TOOL #2 Morse Taper to Threaded Steel Hawg Cutter Arbor (49-57-0020)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- WRIGHT TOOL 1 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (8136)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- DIAMOND VANTAGE Core Bit, 2-3/4 x 1-1/4-7 in (02714JWZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 x 1-1/4-7 in (02214JWZGH)
- DIAMOND VANTAGE Core Bit, 7 in. (07016JWZGH)
- DIAMOND VANTAGE Wet Asphalt Core Bit, 16 3/4 in, 4 1/4 in (04214JWHAX2)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- MILWAUKEE TOOL 4" Diamond Premium Wet Core bit (48-17-3040)
- Diamond Vantage Drill Bits