Shop All Core Drill Bits
Diamond Vantage
Core Bit, 2-1/4 in.
Mfr # 02214JWHAX2
Zoro # G7584683
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 2 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 02214JWHAX2
- Zoro # G7584683
- UPC # 848658005561
- Country of Origin China
- Category Core Drill Bits
Dimensions
Bit Dia. | 2 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 2-1/4 |
Drilling Length (In.) | 14 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Shank Thread Size | 1 1/4"-7 |
Core Diameter | 2 1/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Asphalt Drilling |
For Use With | Core Drill |
Shank Included | Yes |
Shank Type - Machining | Hex |
Connection Type | Permanent |
Decimal Equivalent | 2.2 |
Sub Brand | X300* |
For Tool Type | Core Rig Drill |
Primary Material Application | Concrete, Asphalt |
Description
Coring Bit, Wet, 2 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Paddle, Lock-On (6117-30)
- WALTER Straight Flute Hand Tap, Plug, 3 Flutes (20311-M1.4)
- DRILL AMERICA 7/16"-14 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 7/16"-14 (DWT54652)
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 1/2"R (CFE673K)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/4 x 1-1/4-7 in (01212JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 2 x 1-1/4-7 in (02014JWZGH)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- DIAMOND VANTAGE Core Bit, 4-1/4 in. (04214JWHX2)
- MILWAUKEE TOOL Centering Bit for One Piece Masonry Core Bits (48-20-5495)
- Diamond Vantage Core Drill Bits