Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1 x 1-1/4-7 in
Mfr # 01012JWZGH
Zoro # G7504524
original price:
$90.55
30% off
new price: $62.55
/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01012JWZGH
- Zoro # G7504524
- UPC # 848658005783
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 1 x 1-1/4-7 |
Core Diameter | 1 in |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Shank Thread Size | 1 1/4"-7 |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Connection Type | Permanent |
Shank Type - Machining | Hex |
Primary Material Application | Concrete |
Shank Included | Yes |
Decimal Equivalent | 1 |
Sub Brand | X301 ZZ TURBO |
For Tool Type | Core Rig Drill |
Description
Coring Bit, Wet, 1 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Ind Acs, Indicator Stand Flat Anvil (101461)
- WERA Torque Wrench, CCW and CCW, Not Tether (05075801001)
- GARDNER BENDER Foam Conduit Piston, 1 In, Grey, PK10 (FC3)
- LENOX Arbor Bit Extension, 12"x7/16" (1852048)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/2 x 5/8-11 in (01511H2DZGH)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 2-1/4 x 1-1/4-7 in (02214JWZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- Diamond Vantage Core Drill Bits