Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-3/8 in. L., 5/8-11 Thread
Mfr # S-01312HDSBSLX4
Zoro # G7462725
original price:
$92.79
10% off
new price: $83.45
/ea
Free Shipping & Returns
$83.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 3/8 in
- Drilling Depth 3 in
- Overall Length 4 3/8 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-01312HDSBSLX4
- Zoro # G7462725
- UPC # 848658004151
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/8 in |
Drilling Depth | 3 in |
Overall Length | 4 3/8 in |
Thread Size | 5/8-11 |
Size (In.) | 1-3/8" |
Drilling Length (In.) | 3" |
Core Diameter | 1 3/8 in |
Maximum Drilling Depth | 3 in |
Shank Thread Size | 5/8"-11 |
Core Body Length | 3 in |
Details
Item | Tile Drill Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet; Dry |
Application | Stone |
For Use With | Drill, Grinder |
For Tool Type | Angle Grinder |
Primary Material Application | Stone, Granite |
Sub Brand | BLACK |
Connection Type | Permanent |
Shank Type - Machining | 2 Flats |
Decimal Equivalent | 1.3 |
Shank Included | Yes |
Description
Tile Drill Bit, Wet; Dry, 1 3/8 in, 4 3/8 in Overall Length, Maximum Drilling Depth 3 in, Shank Thread Size 5/8 In.-11, 2 Flats, Core Body Length 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L635)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- WILTON C-Clamp, 2-3/8", Steel, Extra HD, 12,500 lb. (2-FC)
- ILC Replacement for Ryobi Rjc181 (RJC181 RYOBI)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- DIAMOND VANTAGE Wet Presstress Concrete Core Bit (P06016JWZGH)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 3 x 1-1/4-7 in (03014JWZGH)
- Diamond Vantage Drill Bits