Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-3/4 x 1-1/4-7 in
Mfr # 01712JWZGH
Zoro # G7565817
original price:
$139.58
43% off
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 3/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # 01712JWZGH
- Zoro # G7565817
- UPC # 848658005844
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 3/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Drilling Length (In.) | 14 |
Size (In.) | 1-3/4 x 1-1/4-7 |
Core Body Length | 14 in |
Core Diameter | 1 3/4 in |
Shank Thread Size | 1 1/4"-7 |
Maximum Drilling Depth | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
For Use With | Core Drill |
Application | Concrete Drilling |
Decimal Equivalent | 1.7 |
Primary Material Application | Concrete |
Sub Brand | X301 ZZ TURBO |
Connection Type | Permanent |
For Tool Type | Core Rig Drill |
Shank Included | Yes |
Shank Type - Machining | Hex |
Description
Coring Bit, Wet, 1 3/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/64 (11040HN)
- DRILL AMERICA 15/16"-12 Carbon Steel Hex Die (DWTSH15/16-12)
- TEKTON Slotted x 4" Screwdriver 1/4" 4 in. Round (26623)
- RIDGID Clutch Jaw (65687)
- DIAMOND VANTAGE Core Bit, 4-1/2 x 1-1/4-7 in (04514JWZGH)
- DIAMOND VANTAGE Core Bit, Dry, 6 x 5/8-11 in (06012H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- DIAMOND VANTAGE Core Bit, 3 in. (03014JWHX2)
- BOSCH Core Bit, 3-1/2 In (T3919SC)
- Diamond Vantage Core Drill Bits