Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-1/4 x 5/8-11 in
Mfr # 01212HWZGH
Zoro # G7550907
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # 01212HWZGH
- Zoro # G7550907
- UPC # 848658005806
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 5/8-11 |
Drilling Length (In.) | 14 |
Size (In.) | 1-1/4 x 5/8-11 |
Shank Thread Size | 5/8"-11 |
Maximum Drilling Depth | 14 in |
Core Diameter | 1 1/4 in |
Core Body Length | 14 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
For Tool Type | Core Rig Drill |
Primary Material Application | Concrete |
Connection Type | Permanent |
Sub Brand | X301 ZZ TURBO |
Decimal Equivalent | 1.2 |
Shank Type - Machining | Hex |
Shank Included | Yes |
Description
Coring Bit, Wet, 1 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Disposable Grout Bags, 50 Count (WL009)
- MORSE 9Ft 6 1 /2 X 1 X .035 X 8/12 Mat Part (3955811144)
- MAXPOWER 48" Straight Pipe Wrench, Heavy Duty (108)
- PWR DRIVE T-40 2-inch Torx Driver Bit, Blue Zinc Finish, 2PK (TDBPWT402MR)
- DIAMOND VANTAGE Core Bit, 1-1/2 x 5/8-11 in (01512HWZGH)
- DIAMOND VANTAGE Core Bit, 1 In. L., 5/8-11 Thread (S-01012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 2-1/2 x 1-1/4-7 in (02514JWZGH)
- DIAMOND VANTAGE Core Bit, 5 x 1-1/4-7 in (05014JWZGH)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 1-3/4 x 1-1/4-7 in (01712JWZGH)
- PARAGON DIAMOND TOOLS 5'' Zig-Zag Turbo Dry Core Bit (CBDZZ5)
- Diamond Vantage Core Drill Bits