Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-1/4 x 1-1/4-7 in
Mfr # 01212JWZGH
Zoro # G7594237
original price:
$89.71
13% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/4 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 1-1/4-7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01212JWZGH
- Zoro # G7594237
- UPC # 848658005813
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/4 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 1-1/4-7 |
Size (In.) | 1-1/4 x 1-1/4-7 |
Drilling Length (In.) | 14 |
Shank Thread Size | 1 1/4"-7 |
Core Body Length | 14 in |
Maximum Drilling Depth | 14 in |
Core Diameter | 1 1/4 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
Decimal Equivalent | 1.2 |
Connection Type | Permanent |
Primary Material Application | Concrete |
Sub Brand | X301 ZZ TURBO |
Shank Type - Machining | Hex |
For Tool Type | Core Rig Drill |
Shank Included | Yes |
Description
Coring Bit, Wet, 1 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage (167-3/64)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- BIG HORN 7-Star Stud Thread 3/8-16, PK 5 (19714B-5PK)
- MILWAUKEE TOOL 7/8 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3946)
- DIAMOND VANTAGE Core Bit, 2 in. L., 5/8-11 Thread (S-02012HDSBSLX4)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. L., 5/8-11 Thread (S-02212HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 1-3/4 x 5/8-11 in (01711H2DZGH)
- DIAMOND VANTAGE Core Bit, 12 x 1-1/4-7 in (12018JWZGH)
- BOSCH Spline Core Bit, 3-1/4 x 22 In (HC8036)
- Diamond Vantage Drill Bits