Shop All Core Drill Bits
Diamond Vantage
Core Bit, 1-1/2 x 5/8-11 in
Mfr # 01512HWZGH
Zoro # G7613977
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Core Bit Cutter Material Diamond-Tipped
- Bit Dia. 1 1/2 in
- Drilling Depth 14 in
- Overall Length 14 in
- Thread Size 5/8-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # 01512HWZGH
- Zoro # G7613977
- UPC # 848658005820
- Country of Origin Viet Nam
- Category Core Drill Bits
Dimensions
Bit Dia. | 1 1/2 in |
Drilling Depth | 14 in |
Overall Length | 14 in |
Thread Size | 5/8-11 |
Size (In.) | 1-1/2 x 5/8-11 |
Drilling Length (In.) | 14 |
Shank Thread Size | 5/8"-11 |
Maximum Drilling Depth | 14 in |
Core Body Length | 14 in |
Core Diameter | 1 1/2 in |
Details
Item | Coring Bit |
Core Bit Cutter Material | Diamond-Tipped |
Wet or Dry Application | Wet |
Application | Concrete Drilling |
For Use With | Core Drill |
For Tool Type | Core Rig Drill |
Sub Brand | X301 ZZ TURBO |
Decimal Equivalent | 1.5 |
Connection Type | Permanent |
Primary Material Application | Concrete |
Shank Included | Yes |
Shank Type - Machining | Hex |
Description
Coring Bit, Wet, 1 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 5/8 In.-11, Hex, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Locator, Pitch/Slope (750)
- BIG HORN Band Saw Replacement Tire for 18 Inch Wheel Replaces Jet/Powermatic 100025A / PWBS14-119 (14337)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Impact Socket (SID23124)
- MILWAUKEE TOOL M12 3/8 Cordless Drill/Driver Bare Tool Only, (2407-20)
- DIAMOND VANTAGE Core Bit, Dry, 2 x 5/8-11 in (02012HDZGH)
- DIAMOND VANTAGE Core Bit, 2-1/4 in. (02214JWHAX2)
- DIAMOND VANTAGE Core Bit, 3 in. L., 5/8-11 Thread (S-03012HDSBSLX4)
- DIAMOND VANTAGE Core Bit, 3 x 1-1/4-7 in (03014JWZGH)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- DIAMOND VANTAGE Core Bit, Dry, 5 x 5/8-11 in (05012H2DZGH)
- MILWAUKEE TOOL 1-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1015)
- Diamond Vantage Core Drill Bits