Shop All Sander Polisher Accessories
Diamond Vantage
Backup Pad, 4 In., Resin
Mfr # S-4BP
Zoro # G4921025
original price:
$18.59
7% off
new price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Application Engineered Stone, Granite
- Dia. (In.) 4
- Type 5/8-11
- Works With Hand Grinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Vantage
- MFR # S-4BP
- Zoro # G4921025
- UPC # 848658001471
- Country of Origin Korea, Republic of
- Category Sander Polisher Accessories
Dimensions
Dia. (In.) | 4 |
Details
Material | Resin |
Application | Engineered Stone, Granite |
Item | Backing Pad |
Type | 5/8-11 |
Works With | Hand Grinder |
Attachment Type | Hook-and-Loop |
Description
Backing Pad
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .751"-1", 250 pcs. (101102050)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (DWT54841)
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (515008)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- DIAMOND VANTAGE Polishing Pad, 4 In. Dia., 100 Grit (S-4WPP-100)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit (S-4WPP-800)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit (S-4WPP-3000)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit (S-4WPP-1500)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 50 Grit (S-4WPP-50)
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 400 Grit (S-4WPP-400)
- MIRKA Lambs Wool Pad 6" Yellow (MPADLWY-6)
- Diamond Vantage Sanders & Accessories