Shop All Core Drill Bits
Diamond Vantage
1 1/2" Tile And Stone Coring Bit W/ 5/8-11 Female Arbor
Mfr # ST-01508HDTRCB
Zoro # G200932719
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Vantage
- MFR # ST-01508HDTRCB
- Zoro # G200932719
- UPC # 848658004793
- Country of Origin China
- Category Core Drill Bits
Description
This turbo rimmed core bit is designed to cleanly drill holes in tile and stone with an angle grinder. Premium grade diamonds and soft metal bond matrix allow this bit to easily drill through the hardest materials. 5.5mm tall segments for extremely long life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- KO-KEN Bit Socket set Ribe-CV M5-M12 150mm 5 pieces 3/8 Sq. Drive (RS3027/5-L50)
- VESTIL Galvanized Cable Puller, Two Speed, 2K lb. (CABLE-P4)
- MICRO 100 Round Blank, Dia. 2.0 mm, Length 38 mm (SRM-020-038)
- DIAMOND VANTAGE Wet Concrete Core Bit (02512HWKH)
- DIAMOND VANTAGE Core Bit, 4 in. (04014JWHAX2)
- DIAMOND VANTAGE Core Bit, 8 in. (08016JWHX2)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- DIAMOND VANTAGE Core Bit, 1-1/2 in. L., 5/8-11 Thread (S-01512HDSBSLX4)
- DIAMOND VANTAGE Core Bit, Dry, 3-1/2 x 5/8-11 in (03512HDZGH)
- HUSQVARNA Core Bit, 4" Bit Dia., 14" Drill Depth (B10-4)
- Diamond Vantage Drill Bits