Shop All Bottles & Jars
Diamond Star
Diamond Star 94001 12 x 3.5 x 5.5 in. Glass Jar Set; black
Mfr # 94001
Zoro # G804126453
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 94001
- Zoro # G804126453
- Country of Origin China
- Category Bottles & Jars
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Jar Set
- Color: black
- Size: 12"x 3.5" x 5"
- Weight: 3.18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Beaker 1200mL, 304SS (81200)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- AMSCOPE Spore Stain Kit of Five Chemicals for Preparing Microscope Slides (SK-5S)
- GLOBE SCIENTIFIC Syringe Filter, 30 mm Dia, 100 mL, PK50 (SF-PES-4530-S)
- UNITED SCIENTIFIC Wash Bottles, Unitary, Red, 500Ml, PK 4 (36606-R)
- DYNALON HDPE CYLNDRCL JAR W/CAP 120ML, PK10 (226415-0120)
- GARDNER BENDER Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk. (10-002)
- ZORO SELECT Precleaned Wide-Mouth Jar, 250ml, PK12 (3UDA9)
- LABELMASTER F-Style Can with Closure, 1 qt. (KFQ134)
- SP SCIENCEWARE Wash Bottle, Std Spout, 16 oz., Red, PK6 (F11651-0016)
- TRICORBRAUN 4 oz Cobalt Blue PET Plastic Low Profile Jar- 70-400 Neck Finish (023178)
- Diamond Star Labware