Shop All Vases
Diamond Star
Diamond Star 87188 16W 16 in . White Tower Vase; Clear
Mfr # 87188-16W
Zoro # G303962491
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Star
- MFR # 87188-16W
- Zoro # G303962491
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- White Tower Vase
- Color: white
- Size: 16"
- Weight: 1.48
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Roldan Modern and Contemporary Two-Tone Walnut and Grey Finished Wood 3-Drawer Bedroom Chest (180-11204-Zoro)
- LIVABLISS Cozy CZY-2303 Machine Crafted Area Rug (CZY2303-2773)
- MONARCH SPECIALTIES Accent Table - Hammered Black Metal With Tempered Glass (I 3332)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- WESTINGHOUSE Vase White Glass Lamp Shade (81242)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- UNIQUEWISE 31.5" Classic Bamboo Floor Vase Handmade, For Dining, Living, Entryway, Glossy Orange (QI003242.L.OR)
- Diamond Star Vases