Shop All Vases
Diamond Star
Diamond Star 87187 24 in. Tower Vase; Clear
Mfr # 87187-24C
Zoro # G303962422
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 87187-24C
- Zoro # G303962422
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Measures 24 inch
- Made of glass
- High quality piece
- Elegant and sophisticated
- Color: Clear
- Size: 24"
- Dimension 24 x 24 x 24 in.
- Weight: 2.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Power Plus Lectern and Rechargeable Battery, Mahogany (M111PLS-MY)
- WESTCLOX 15.5 in. L X 15.5 in. W Indoor Farmhouse Analog Wall Clock Wood Brown (38070)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- ACURITE Intelli-Time Alarm Clock, Black (13002A3)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- ELK HOME Jaffe Vase, Small Green Reactive (S0017-9724)
- UNIQUEWISE Set of 3 Metal Honeycomb Design Table Flower Vase for Dining Room, Living Room Bedroom, or Wedding (QI004247)
- YOUNGS Stoneware Vase, 2 Assorted Color (12110)
- Diamond Star Vases