Shop All Vases
Diamond Star
Diamond Star 87187 20 in. Tower Vase; Clear
Mfr # 87187-20C
Zoro # G003962401
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 87187-20C
- Zoro # G003962401
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Measures 20 inch
- Made of glass
- High quality piece
- Color: Clear
- Size: 20
- Dimension: 20 x 20 x 20 in.
- Weight: 2.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'Elephants And Giraffes' Canvas Art, 18x24 (ALI23966-C1824GG)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- UTOPIA ALLEY Utopia Alley DS1RB 42 - 72 in. Rustproof Aluminum Double Tension Straight Shower Curtain Rod - Oil Rubbed Bronze (DS1RB)
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- UNIQUEWISE Brushed Paint Unique Straight Design Metal Floor Vase for Entryway, Living or Dining Room, Set of 3 (QI004445.3)
- UNIQUEWISE Contemporary Black Ceramic Cylinder Shaped Table Flower Vase Holder, 10.5 Inch (QI004365.L)
- UNIQUEWISE Modern White Large Tabletop Centerpiece Flower Vase , 17.75" (QI003918)
- Diamond Star Vases