Shop All Vases
Diamond Star
Diamond Star 87187 16 in. Tower Glass Vase; Clear
Mfr # 87187-16C
Zoro # G703962459
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 87187-16C
- Zoro # G703962459
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Clear Tower Vase
- Color: Clear
- Size: 16"
- Weight: 1.28 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIKI Citronella Ready 2 Light Torch Fuel 12 oz (1212183)
- TRADEMARK FINE ART Ethan Harper 'Dog Days Iii' Canvas Art, 24x32 (WAG06409-C2432GG)
- BOSS Beige Caressoft Medical Stool W/ Back Cushion (B245-BG)
- EDLUND Knife and Gear Kit, PK6 (KT2700)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- ELK HOME Ciro Vase, Small (S0017-10070)
- UNIQUEWISE 27 Inch Tall Decorative Artificial Rattan Tabletop Centerpiece Vase (QI003827)
- Diamond Star Vases