Shop All Vases
Diamond Star
Diamond Star 84810C 9 x 10 in. Glass Bubble Bowl; Clear
Mfr # 84810C
Zoro # G503962376
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 84810C
- Zoro # G503962376
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Made of glass
- High quality piece
- Elegant and sophisticated
- Great as a centerpiece filled with any of your favorite things
- Color: Clear
- Size: 9" x 10"
- Weight: 3.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Barstool, Mahogany Wood (XU-DG-W0006BAR-MAH-GG)
- FLASH FURNITURE Executive Chair, Leather, 18-1/2" to 21" Height, Fixed Arms, Brown (CI-J600-BRN-GG)
- SHEPHERD HARDWARE 1-1/2 Wht Plastic Insert Cup-Rnd 4/Cd (3040)
- VINTIQUEWISE Old Style Suitcase With Straps, Large (QI003013.L)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- KOSTA BODA Mirage Medium Vase - Blue Amber (7040705)
- UNIQUEWISE Modern Ribbed Trumpet Style Designed Table Vase for Entryway Dining or Living Room, Ceramic White (QI004039)
- AFS 3" Plastic Cone - Round Bottom Vase: Green (case of 36) (5011)
- Diamond Star Vases