Shop All Wall Art & Decor
Diamond Star
Diamond Star 83722 16 x 6 in. Apothecary Jar; Clear
Mfr # 83722
Zoro # G403989107
product price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 83722
- Zoro # G403989107
- Country of Origin China
- Category Wall Art & Decor
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Made of glass
- High quality piece
- Elegant and sophisticated
- Removable lid
- Color: Clear
- Size: 16" x 6"
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/8", PK10 (CTB 21W/W)
- KENNEY MFG Kenney Chelsea 5/8" Standard Decorative Window Curtain Rod, 48-86", Black (KN71607V1)
- ARMOR TOOL Hard Maple Butcher Block Dog Hole Table Top (36"x25"x1.5") (BBTT-3625)
- ALERA Sofa, 26-3/8" x 30-1/2", Upholstery Color: Black (QB8116P)
- TRADEMARK FINE ART Jean Plout 'Elegant Feather Blue' Canvas Art, 14x19 (ALI30085-C1419GG)
- NATURESCAPES MUSIC Songbirds of the Forest (NS056)
- TRADEMARK FINE ART Peggy Harris 'Beagle Scout' Canvas Art, 35x35 (ALI42264-C3535GG)
- TRADEMARK FINE ART Pablo Esteban 'Zebras Next To Giraffe' Canvas Art, 16x47 (ALI45064-C1647GG)
- ROOMMATES Disney Princess Royal Debut Prepasted Mural 6 ft. x 10.5 ft. - Ultra-strippable (JL1280M)
- TRADEMARK FINE ART David Galchutt 'The Backyard Gathering' Canvas Art, 35x47 (ALI47004-C3547GG)
- TRADEMARK FINE ART Egon Schiele 'Kneeling Woman In Orangered Dress' Canvas Art, 16x24 (AA00487-C1624GG)
- Diamond Star Wall Art & Decor