Shop All Arts & Crafts
Diamond Star
Diamond Star 81038C Diagonal 5.5 Glass Ball Paperweight; Clear
Mfr # 81038C
Zoro # G204126107
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 81038C
- Zoro # G204126107
- Country of Origin China
- Category Arts & Crafts
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Hand blown glass
- Color: Clear
- Type: Paper Weight
- Material: Glass
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Floor Scale 60kg/150 lb. Capacity (GFK 150AM)
- BUSINESS SOURCE Scissors, Stainless, Bent, 8" (65647)
- AVERY DENNISON Label, File, Folder, DarkRed, PK252 (05201)
- EPSON T902XL120 (902XL) DURABrite Ultra High-Yield Ink, 5000 PY, Black (T902XL120)
- PACON Medium Weight Tagboard, 12 x 9, Manila, PK100 (5181)
- GERMAN 6 in. Wht Basalt Clay Pot (SBX-GT-6)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- CRAYOLA Scribble Scrubbie, Pets Pet Grooming Truck (74-7368)
- PLASTR CRAFT Plaster Craft Strips, Nontoxic, 20 Lb, 6"x132 Yards (PAC52720)
- UNI-BALL UniPaint PX20 OilBased Medium Point Marker, Red (UBC63602)
- PLAID LIQUID LEAF .75OZ BRTGLD (6110)
- Diamond Star