Shop All Vases
Diamond Star
Diamond Star 72205 5 x 8.5 in. Glass Plate; Clear
Mfr # 72205
Zoro # G603962399
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 72205
- Zoro # G603962399
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Decorative glass
- Shape: Round
- Theme: Abstract
- Color: Clear
- Size: 5" x 8.5"
- Weight: 3.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OKLAHOMA SOUND Wizard Presentation Cart (WZD)
- SAUDER Homeplus Wardrobe/storage Cabinet Soa (411802)
- REGENCY Regency Kobe 60 x 24 in. Mobile T-Base Training Seminar Table- White (MKTRCC6024WH)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- UNIQUEWISE 8 Inch Contemporary Ceramic Cone Shape Table Vase Modern Shiny Looking Flower Holder, Gold (QI004359.GD)
- UNIQUEWISE Aluminium-Casted Modern Decorative Flower Table Vase, Two Tone Brown and Gold 6.75 Inch (QI004134.S)
- UNIQUEWISE Contemporary Bottle Shape Decorative Floor Vase, Brown with Cobbled Stone Pattern, 27 Inch (QI004178.S)
- Diamond Star Vases