Shop All Wall Art & Decor
Diamond Star
Diamond Star 69074S 23.5 x 8 in. Glass Silver Metallic Apothecary Jar; Silver
Mfr # 69076S
Zoro # G803989424
product price: $74.59
/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 69076S
- Zoro # G803989424
- Country of Origin China
- Category Wall Art & Decor
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Hand blown glass
- Color: Silver
- Size: 23.5" x 8"
- Product Type: Decorative Urns & Jars
- Primary Material: Glass.
- Weight: 5.16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Beige LeatherSoft Recliner & Ottoman w/ Wood Base (BT-7818-BGE-GG)
- BENCHPRO Ergonomic Chair, Fabric, 21" to 31" Height, Blue (LNT-DFB-TLC-WW-BLUE)
- TRADEMARK FINE ART Vincent van Gogh 'Starry Night' Canvas Art, 18x24 (M212-C1824GG)
- BOSS Desk Shell, 30 in D, 60 in W, 29 1/2 in H, Driftwood (N103-DW)
- SIGNMISSION Soccer Circle Vinyl Laminated Decal (D-36-CIR-Soccer)
- ALC ALC Keysco ALC77440 Die Grinder Arbor (ALC77440)
- TRADEMARK FINE ART Monet 'French Poplars' Canvas Art, 24x32 (AA00995-C2432GG)
- TRADEMARK FINE ART June Erica Vess 'Driftwood Feathers Ii' Canvas Art, 18x24 (WAG11533-C1824GG)
- TRADEMARK FINE ART Sandy Lloyd 'Postcards Of Paris Xii' Canvas Art, 18x24 (WAG09108-C1824GG)
- HOMEPAGE 18 x 8 in. Custom Shape - 1965 Mustang Gt 350 Metal Sign (HO1602613)
- TRADEMARK FINE ART Hardibudi 'Queen Of The Darkness' Canvas Art, 35x35 (1X07556-C3535GG)
- Diamond Star Wall Art & Decor