Shop All Wall Art & Decor
Diamond Star
Diamond Star 69074S 21 x 9 in. Glass Silver Metallic Apothecary Jar; Silver
Mfr # 69074S
Zoro # G303989412
product price: $85.15
/ea
Free Shipping & Returns
$85.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 69074S
- Zoro # G303989412
- Country of Origin China
- Category Wall Art & Decor
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Hand blown glass
- Color: Silver
- Size: 21" x 9"
- Product Type: Decorative Urns & Jars
- Primary Material: Glass.
- Weight: 4.86 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH Amherst Round Area RugWheat & Beige 5 x 5 ft. (AMT423S-5R)
- ALATERRE FURNITURE Jasper Twin to King Extending Day Bed with Storage Drawers, White (AJJP10WH)
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- TRADEMARK FINE ART 6 Foot Growth Chart 'Growth Spark' by Sylvia Masek, 8x48 (SM0007-C848GG)
- TRADEMARK FINE ART Ata Alishahi 'Hummingbird Orange' Canvas Art, 30x47 (ALI22431-C3047GG)
- ELK HOME Halford Bowl, Silver (H0017-9143)
- DESIGN TOSCANO The Ancient Ankh, Egyptian Symbol of Life Wall Sculpture (NE68265)
- TRADEMARK FINE ART Sylvie Demers 'Cache Cache' Canvas Art, 16x24 (ALI15223-C1624GG)
- TRADEMARK FINE ART Tatyana Skorohod 'Still Life with Spring Flowers' Canvas Art, 30x47 (1X03581-C3047GG)
- TRADEMARK FINE ART Van Gogh 'Irises In A Vase' Canvas Art, 14x19 (AA00894-C1419GG)
- TRADEMARK FINE ART Grace Popp 'Fan De La Mer Iii' Canvas Art, 14x14 (WAG06318-C1414GG)
- Diamond Star Wall Art & Decor