Shop All Candleholders
Diamond Star
Diamond Star 68061 9.5 x 4.5 in. Glass Candlestick; Clear
Mfr # 68061
Zoro # G303690066
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 68061
- Zoro # G303690066
- Country of Origin China
- Category Candleholders
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Decorative glass
- Color: Clear
- Size: 9.5" x 4.5"
- Holder Material: Glass
- Weight: 3.88 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS Living Accents 5005741 Vinyl 1 in. Mini-Blinds; 32 x 64 in. White Cordless (5005741)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Black, Assembled (239115BKA)
- LOCK-UP Premium Box Spring Encasement, Queen (80QUBOX)
- ALLSOP Allsop 32147 Metal Art Adjustable Laptop Stand; Black (32147)
- DIAMOND STAR Diamond Star 62046 24 x 5 in. Glass Candle Holder with Stem; Clear (62046)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- VINTIQUEWISE Bark Wooden Pillar Tree Stump Tea Light Rustic Candle Holder , PK 3 (QI003888.3)
- DICKSONS Dicksons PW12LY If I Know What Love is Wax Plug in Warmer (PW12LY)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- GORGEOUSGLOW Black Lamp Holder Candle Socket (GO783694)
- Diamond Star Candleholders