Shop All Candleholders
Diamond Star
Diamond Star 68053 5.5 x 5.5 x 4 in. Glass Skull Candle Holder; Clear
Mfr # 68053
Zoro # G003690113
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 68053
- Zoro # G003690113
- Country of Origin China
- Category Candleholders
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Glass Skull Candleholder
- Color: Clear
- Primary Material: Glass
- Dimension: 5.5" H x 5.5" W x 4" L
- Weight: 2.73 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBA Wall Literature Display, 30" (DDICE5M)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A11)
- MITYLITE Plastic Folding Table, Gray, 30In. Square (RT3030GRY1)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- DIAMOND STAR Diamond Star 62046 24 x 5 in. Glass Candle Holder with Stem; Clear (62046)
- DESIGN TOSCANO Temple of Luxor Egyptian Candleholder: Amenhotep & Rameses (QL912419)
- VINTIQUEWISE Indoor and Outdoor Modern Natural Bamboo Decorative Lantern with Black Stand and Glass Candle Holder (QI004165)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- DESIGN TOSCANO Chartres Cathedral Gothic Candlestick: Estate (TV997980)
- VINTIQUEWISE Modern Black, Natural Bamboo Candle Decorative Trellis Design Lantern with Stand (QI004166)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Diamond Star Candleholders