Shop All Vases
Diamond Star
Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear
Mfr # 64288
Zoro # G903962389
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 64288
- Zoro # G903962389
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Color: Clear
- Size: 19.5 x 6 in.
- Weight: 4.37 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 3 Drawer Lateral File Cabinet, White, Legal/Letter (23705)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- BESTAR Bestar Universel 78W Sofa for Queen Murphy Bed (no backrest) in grey (AC-1070-25)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- AFS Plastic-Flat Bottom Vase: Green-5"-case of 36 (5131)
- VINTIQUEWISE 33 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Medium (QI003484.M)
- UNIQUEWISE Modern Tall Decorative White and Brown Ribbed Cylinder Floor Vase, 25 Inch (QI004190.S)
- VINTIQUEWISE 25 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Small (QI003484.S)
- Diamond Star Vases