Shop All Vases
Diamond Star
Diamond Star 64056 9.5 x 4.5 x 10 in. Glass Vase; Clear
Mfr # 64056
Zoro # G403962476
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 64056
- Zoro # G403962476
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Made of glass
- High quality piece
- Elegant and sophisticated
- Great as a centerpiece filled with any of your favorite things
- Color: Clear
- Dimension: 9.5" H x 4.5" W x 10" L
- Weight: 4.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 16 Gauge Round Tubing Casters 4PK (76703)
- CHILDCRAFT Wall Mount Coat Rack Strip, 4 Hooks, 29-3/4 x 1-7/8 x 4 Inches (2019-13)
- ZORO SELECT Fabric Drafting Chair, 30 1/2-, No Arm, Black (453A09)
- FLASH FURNITURE Tablet Arm Chair, Right Hand Flip-Up, Blk, 21" W, 25.5" L, 32" H, Black (RUT-EO1-BK-RTAB-GG)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- UNIQUEWISE Modern Dining Trumpet Floor Vase, For Entryway and Living Room, White Fiberglass 22 inch (QI004084)
- UNIQUEWISE 24" Classic Bamboo Floor Vase Handmade, For Dining, Living Room, Entryway, Glossy Orange (QI003242.S.OR)
- UNIQUEWISE Tall Floor Vase, 37 Inch Bamboo Vase, Modern Silver Vase Large Flower Holder, Vase for Home Decor (QI003713.SI)
- Diamond Star Vases