Shop All Vases
Diamond Star
Diamond Star 64008 12 x 3.5 x 7 in. Angled Rim Vase; Clear
Mfr # 64008
Zoro # G503962383
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Star
- MFR # 64008
- Zoro # G503962383
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Angled Rim Vase
- Color: Clear
- Dimension: 12" H x 3.5" W x 7" L
- Weight: 2.93 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Advantage Navy Discount Church Chair, 21" Wide (EPCHT-101)
- ZORO SELECT Digital Led Wall, w/Indoor Temp (75100MA1)
- BRODY Regency Brody Sit and Stand Chair (1950BK)
- BAXTON STUDIO Parlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (167-10810)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- AFS 5" Metal Cone Vase: Green-case of 36 (5041)
- ELK HOME Fowler Vase, Round Patinated Brass (S0807-9777)
- UNIQUEWISE Bamboo Cylinder Floor Vase-Handcrafted Tall Decorative Vase-Ideal for Dining Room, Living Room, 27.5", Black (QI003245.BK)
- Diamond Star Vases