Shop All Candleholders
Diamond Star
Diamond Star 57060 6 x 6 x 6 in. Square Glass Candle Holder; Gold
Mfr # 57060
Zoro # G803689676
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Star
- MFR # 57060
- Zoro # G803689676
- Country of Origin China
- Category Candleholders
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Decorative glass
- Color: Gold
- Material: Glass
- Dimension: 6" H x 6" W x 6" L
- Weight: 4.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE BOOKENDS, HVYDTY, 10"" (OIC93142)
- KASON Curtain Kit, 42" x 84", 0.06" Thick, 6"Wide (401SA6064284)
- HANDSTAND KITCHEN Winter Wonderland Christmas Cookie Cutter Set Stainless Steel 12 pc (BKS-HOLCC12)
- B & K iDesign 72 in. H X 72 in. W Green Vines Shower Curtain PEVA (32480)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Rameses (QL12459)
- PERTENENCIAS 6.75 in. Elipse Crystal Decorative Flower Vase, Candle Holder, Wedding Centerpiece - Chrome (PE2519815)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- R16 HOME Golden Luxury Tilted Hexagon Small Candle Holder (2102S)
- FABULAXE Marble Resin Candle Holders, Set of 3 Exquisite Decorative Taper Candlesticks, Elegant Accent, Black (QI004063.BK.3)
- MAQUINA 22 in. Wall Mirror with Candle Holder, Cream (MA3009387)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Diamond Star Candleholders