Shop All Vases
Diamond Star
Diamond Star 57054 10 x 5 in. Glass Vase; Gold
Mfr # 57054
Zoro # G103732720
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diamond Star
- MFR # 57054
- Zoro # G103732720
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Decorative glass
- Color: Gold
- Material: Glass
- Size: 10" H x 5" D
- Weight: 2.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - 22"H / Black / Black Metal/ Tempered Glass (I 3502)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Black (2CLD2)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Blue (YU-YCX-005-2-ROUND-TBL-BLUE-GG)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- FABULAXE 10.5 H Decorative Ceramic Ball Neck Flower Table Vase, Shiny Metallic Gold (QI004057)
- ELK HOME Geometric Textured Vase (9166-025)
- VINTIQUEWISE 43 Rustic Farmhouse Style Galvanized Metal Floor Vase Decoration, Large (QI003484.L)
- FABULAXE Small Modern Ceramic Flower Vase, Orange (QI004344.RD)
- Diamond Star Vases