Shop All Candleholders
Diamond Star
Diamond Star 57049 4.5 x 5 in. Glass Candle Holder; Silver
Mfr # 57049
Zoro # G203689788
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 57049
- Zoro # G203689788
- Country of Origin China
- Category Candleholders
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Handblown glass
- Decorative glass
- Holder Material Glass
- Color: Silver
- Material: Glass
- Size: 4.5" H x 4" D
- Weight: 2.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 96", 30" W, 29" H, Charcoal (65537)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- SAN MIGUEL Beachfront Set of 2 Lighting (571152)
- FABULAXE Geometric Free Swinging Votive Candle Holder Decorative Modern Hanging Lantern Tabletop Centerpiece (QI004338)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- PRIVILEGE Privilege 96044 5.75 x 5.75 x 23 in. Aluminum Sconce with Glass Candle Ecasing; Small - Raw Nickel (96044)
- DESIGN TOSCANO Temple of Luxor Sculptural Egyptian Candleholder: Amenhotep (QL12419)
- R16 HOME Golden Luxury Tilted Hexagon Large Candle Holder (2102L)
- SKELETONS & MORE Skeletons & More DIS-800 Skull Candle Holder on Wood Support with Flameless Candle (DIS-800)
- Diamond Star Candleholders