Shop All Vases
Diamond Star
Diamond Star 53037-1 7.5 x 4 x 4 in. Square Glass; Clear
Mfr # 53037-1
Zoro # G303962453
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diamond Star
- MFR # 53037-1
- Zoro # G303962453
- Country of Origin China
- Category Vases
Description
Diamond Star is the premier in providing the quality glassware products. We provide quality glassware products at affordable price. We used both traditional and advanced technology to produce quality glassware. We acknowledge that only high quality products can bring added value to our users. Diamond Star carries the finest in both hand blown and machine made glass.
Features- Hand blown glass
- Color: Silver
- Material: Glass
- Size: 11.5" H x 5" D
- Weight: 3.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting History Ii' Canvas Art, 18x18 (WAG04777-C1818GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- INFINITY INSTRUMENTS Charleston - 8" Round Metal Case Clock/Thermometer Hanging Bracket Silent Movement (12430CT-RUV2)
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- DIAMOND STAR Diamond Star 64288 19.5 x 6 in. Glass Cylinder; Clear (64288)
- DIAMOND STAR Diamond Star 57088 4.5 x 6 in. Glass Vase; Silver (57088)
- DIAMOND STAR Diamond Star 57054 10 x 5 in. Glass Vase; Gold (57054)
- DIAMOND STAR 4.5 x 6 in. Glass Vase, Silver (57132)
- UNIQUEWISE Antique Style 2 Handle Metal Jug Floor Vase for Entryway, Living Room or Dining Room, Large (QI004440.L)
- VASER DESIGNS 11 in. Athena Terracotta Vase (VA2999388)
- ELK HOME Booth Striped Vase (H0017-10641)
- Diamond Star Vases